Beli water pump pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamoto Waterpump Pliersatribut:
- ECLASS Code: 21040300
- ESD: No
- Finish/Coating: Chemically Blackened
- Handle Material: Bi-Material
- Individual or Set: Individual
- Insulated: No
- Jaw Material: Chrome Vanadium Steel
- Jaw Style: Serrated
- Miniature: No
- Non Sparking: No
- Number of Pieces: 1
- Overall Length (mm): 250
- Type: Slip Joint Pliers
- UNSPSC: 27112106
- VDE: No
- HOLEX Water Pump Pliers (Tang Pipa)Deskripsi:Version: Box joint (= double guides). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Jaws chemically blacked, polished head, plastic coated handles. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged.
- SATA Quick Adjust Thin Water Pump Pliers (Tang Pipa)Deskripsi:- One-handed quick adjustment operation, more convenient to use- Thin head design, suitable for working in narrow spaces
- INGCO Pump PliersDeskripsi:INGCO Pump Pliers (10") // Tang Burung Kunci Jepit Pipa Pompa Air Water Inchatribut:
- Size (inch): 10
- Max. Clamping Open (mm): 45
- LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit HandleDeskripsi:-Unequal pitch according to the pipe standard is adopted as six stages opening.-With screwdriver, it is convenient for using as screw tightening, removing, bar.-Approx. 30% lighter than our existing items.-Bolts and nuts are also grasped, and a new shape-For pipework.-For water work such as water tap and the like.atribut:
- Total Length: 228mm
- Adjustment (stage): 6
- Maximum Opening: 43mm
- Purpose of Use: For pipework. For water work such as water tap and the like.
- HIT (Tools) Water Pump PliersDeskripsi:Usage:To loosen or tighten bolts and nuts. In plumbing such as gas, water and air.atribut:
- Specification: 5 stage adjustment
- Overall Length (mm): 250
- Maximum Openings (mm): 48
- Purpose of Use: For tightening and loosening of bolts and nuts. For plumbing works such as gas, water and air pipes.
- MASTERTOOL water pump pliersDeskripsi:Three interlocking plates ensure stable clamping force and resistance to breakage. One-touch buttons allow for quick and detailed adjustments. Structure that prevents fingers from getting caught in the handle even if you slip while workingThe three-ply structure leaves no gaps at the tips, so it can firmly hold thin materials such as paper. The tip has a thin design, making it ideal for maneuvering in tight spaces and as a substitute for a spanner for double nuts.atribut:
- Hex Width Across (mm): 5-50 compatible
- Mass (g): 213
- Overall Length (mm): 240
- Pipe Diameter (mm): 18780
- Tip Thickness (mm): 6,8
- IPS Pipe Plieratribut:
- Adjustment (stage): 5
- Maximum Opening (mm): 76
- Yato Double End Bits (Mata Obeng)atribut:
- Size: 1/4inchx110mm
- monotaro Water Pump Pliers (One-Touch Slide Type)Deskripsi:Easy to slide with push button Tightening and removing the pipe, nut.atribut:
- Adjustability: 24 steps
- Overall Length (mm): 250
- Maximum Openings (mm): 50
- Material: Chrome vanadium
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- TOLSEN Quick-Release Water Pump PliersDeskripsi:- HSS/M35 (Co5%), DIN338 - Fully ground - 135° split point - Packing: blister card
- JETECH TOOL Water Pump PlierDeskripsi:Jetech Holding Tools Pliers are made of 60 Chrome-Vanadium alloy steel material which enable high hardness and high tenacity. And dual colored handles made of elastic plastic material for comfortable and strong hand gripping.
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Adjustment Positions: 9
Daftar Harga water pump pliers Terbaru October 2026
| Yamoto Waterpump Pliers | Rp329.900 |
| HOLEX Water Pump Pliers (Tang Pipa) | Rp98.900 |
| SATA Quick Adjust Thin Water Pump Pliers (Tang Pipa) | Rp259.900 |
| STANLEY Water Pump Pliers (Tang Pipa) | Rp179.900 |
| INGCO Pump Pliers | Rp169.900 |
| LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle | Rp269.900 |
| HIT (Tools) Water Pump Pliers | Rp259.900 |
| Yato Water Pump Pliers (Tang Pompa Air) | Rp159.900 |
| MASTERTOOL water pump pliers | Rp759.900 |
| IPS Pipe Plier | Rp799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103157397-1.jpg)
/gjP111134595-1.jpg)
/cpP104803457-1.jpg)

%20Hybrid%20Water%20Pump%20Pliers%20with%20Driver%20Bit%20Handle/P102711639-2.jpg)
%20Water%20Pump%20Pliers/P102023976-1.jpg)
/53P116868183-1.jpg)


/l7P116831763-1.jpg)
/P102250350-1.jpg)
/k3P109776723-20.jpg)

/aaP101000370-2.jpg)


/64P105868220-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)